Zoro Homepage

Running Board Light

  • Mfr # C3RNRDC-60R-AW

  • Zoro # G414841500


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Overall Length
61 5/16 in
Shape
Linear
Includes
Bracket/Harware
Overall Height
5/8 in
Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNRDC-60R-AW
Zoro #
G414841500
UPC #
-
Country of Origin
China

Dimensions

Overall Length
61 5/16 in
Overall Height
5/8 in
Overall Depth
2 in

Details

Shape
Linear
Item
Running Board Light
Includes
Bracket/Harware
Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Base Material
Aluminum
Series
Outliner(TM)
Includes Electrical Connection
Electrical Connection Included
Installation Location
Interior Window, Bumper, Running Board
Lens Material
Polycarbonate
Manufacturer Warranty
5 yr
Wattage
13.8 W
Mount Type
Bracket
Number of Flash Patterns
32
IP Rating
IP67
Compatible Vehicle Type
Universal
Wire Exit
Side
Electrical Connection
Pre-Wired Cable
Light Color
Amber/White
Light Type
Perimeter Flashing Warning Light
Minimum Operating Temperature
-40 Degrees F
SAE Class Rating
SAE J595 Class 2
Mount Style
Surface
Power Source
Corded
Light Pattern
Continuous, Flashing
Current
1 A
Maximum Operating Temperature
149 Degrees F
Standards
RoHS Compliant
Number of Heads
5
Installation Type
Permanent
Lens Color
Clear
Lighting Technology
LED
Operating Voltage
12V
Voltage
12V

Description

Running Board Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 13.8 W, Lens Color Clear, Shape Linear, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V, Overall Length 61 5/16 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.