Zoro Homepage

Running Board Light

  • Mfr # C3RNRDC-60R-BWRW

  • Zoro # G814841520


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Includes
Bracket/Harware
Shape
Linear
Overall Length
61 5/16 in
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNRDC-60R-BWRW
Zoro #
G814841520
UPC #
-
Country of Origin
China

Dimensions

Overall Length
61 5/16 in
Overall Height
5/8 in
Overall Depth
2 in

Details

Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Includes
Bracket/Harware
Shape
Linear
Item
Running Board Light
Includes Electrical Connection
Electrical Connection Included
Installation Location
Interior Window, Bumper, Running Board
Power Source
Corded
Light Type
Perimeter Flashing Warning Light
Manufacturer Warranty
5 yr
Mount Type
Bracket
Maximum Operating Temperature
149 Degrees F
IP Rating
IP67
Standards
RoHS Compliant
SAE Class Rating
SAE J595 Class 3
Base Material
Aluminum
Electrical Connection
Pre-Wired Cable
Mount Style
Surface
Series
Outliner(TM)
Wattage
13.8 W
Wire Exit
Side
Minimum Operating Temperature
-40 Degrees F
Light Pattern
Continuous, Flashing
Current
1 A
Number of Flash Patterns
32
Lens Material
Polycarbonate
Compatible Vehicle Type
Universal
Light Color
Blue/Red/White
Lens Color
Clear
Number of Heads
5
Installation Type
Permanent
Lighting Technology
LED
Operating Voltage
12V
Voltage
12V

Description

Running Board Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/Red/White, Wattage 13.8 W, Lens Color Clear, Shape Linear, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 3, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V, Overall Length 61 5/16 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.