Zoro Homepage

Running Board Light

  • Mfr # C3RNRDC-60R-RW

  • Zoro # G214841519


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Shape
Linear
Overall Length
61 5/16 in
Overall Height
5/8 in
Includes
Bracket/Harware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNRDC-60R-RW
Zoro #
G214841519
UPC #
-
Country of Origin
China

Dimensions

Overall Length
61 5/16 in
Overall Height
5/8 in
Overall Depth
2 in

Details

Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Shape
Linear
Item
Running Board Light
Includes
Bracket/Harware
Light Color
Red/White
Standards
RoHS Compliant
Base Material
Aluminum
Maximum Operating Temperature
149 Degrees F
SAE Class Rating
SAE J595 Class 2
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bracket
IP Rating
IP67
Light Pattern
Continuous, Flashing
Mount Style
Surface
Installation Location
Interior Window, Bumper, Running Board
Lens Material
Polycarbonate
Compatible Vehicle Type
Universal
Wire Exit
Side
Minimum Operating Temperature
-40 Degrees F
Power Source
Corded
Light Type
Perimeter Flashing Warning Light
Current
1 A
Series
Outliner(TM)
Electrical Connection
Pre-Wired Cable
Number of Flash Patterns
32
Wattage
13.8 W
Number of Heads
5
Lighting Technology
LED
Lens Color
Clear
Installation Type
Permanent
Operating Voltage
12V
Voltage
12V

Description

Running Board Light, Light Type Perimeter Flashing Warning Light, Light Color Red/White, Wattage 13.8 W, Lens Color Clear, Shape Linear, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V, Overall Length 61 5/16 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.