Zoro Homepage

Running Board Light

  • Mfr # C3RNRDC-72R-AW

  • Zoro # G114841510


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Includes
Bracket/Harware
Shape
Linear
Overall Height
5/8 in
Overall Length
73 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNRDC-72R-AW
Zoro #
G114841510
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5/8 in
Overall Length
73 5/16 in
Overall Depth
2 in

Details

Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Includes
Bracket/Harware
Shape
Linear
Item
Running Board Light
Light Pattern
Continuous, Flashing
Power Source
Corded
Light Type
Perimeter Flashing Warning Light
Number of Flash Patterns
32
Lens Material
Polycarbonate
Electrical Connection
Pre-Wired Cable
Base Material
Aluminum
Installation Location
Interior Window, Bumper, Running Board
Minimum Operating Temperature
-40 Degrees F
Compatible Vehicle Type
Universal
Light Color
Amber/White
SAE Class Rating
SAE J595 Class 2
Mount Type
Bracket
IP Rating
IP67
Manufacturer Warranty
5 yr
Maximum Operating Temperature
149 Degrees F
Wattage
16.6 W
Wire Exit
Side
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Current
1.2 A
Standards
RoHS Compliant
Series
Outliner(TM)
Installation Type
Permanent
Lens Color
Clear
Number of Heads
6
Lighting Technology
LED
Operating Voltage
12V
Voltage
12V

Description

Running Board Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 16.6 W, Lens Color Clear, Shape Linear, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V, Overall Length 73 5/16 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.