Zoro Homepage

Running Board Light

  • Mfr # C3RNRDC-72R-BW

  • Zoro # G614841508


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Overall Length
73 5/16 in
Overall Height
5/8 in
Shape
Linear
Includes
Bracket/Harware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNRDC-72R-BW
Zoro #
G614841508
UPC #
-
Country of Origin
China

Dimensions

Overall Length
73 5/16 in
Overall Height
5/8 in
Overall Depth
2 in

Details

Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Item
Running Board Light
Shape
Linear
Includes
Bracket/Harware
Series
Outliner(TM)
Light Pattern
Continuous, Flashing
SAE Class Rating
SAE J595 Class 3
Standards
RoHS Compliant
Current
1.2 A
Light Color
Blue/White
Mount Style
Surface
Base Material
Aluminum
Wattage
16.6 W
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Installation Location
Interior Window, Bumper, Running Board
IP Rating
IP67
Compatible Vehicle Type
Universal
Light Type
Perimeter Flashing Warning Light
Wire Exit
Side
Mount Type
Bracket
Number of Flash Patterns
32
Lens Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Pre-Wired Cable
Power Source
Corded
Manufacturer Warranty
5 yr
Installation Type
Permanent
Lighting Technology
LED
Lens Color
Clear
Number of Heads
6
Operating Voltage
12V
Voltage
12V

Description

Running Board Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/White, Wattage 16.6 W, Lens Color Clear, Shape Linear, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 3, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V, Overall Length 73 5/16 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.