Zoro Homepage
This item is Discontinued.
Code 3 Running Board Warning Light, LED, 12VDC C3RNR-60R-RR

Running Board Warning Light, LED, 12VDC (Discontinued)

  • Mfr # C3RNR-60R-RR
  • Zoro # G3773898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNR-60R-RR
Zoro #
G3773898
UPC #
-
Country of Origin
China

Dimensions

Length
60"
Width - Vehicle Lighting
2 in
Length - Vehicle Lighting
60 in
Height - Vehicle Lighting
5/8 in
Overall Height
5/8 in
Overall Depth
2 in
Overall Length
60 in

Details

Item
Running Board Warning Light
Color
Red
Includes
Mounting Hardware
Features
Push Bumpers and Rear Tailgates, Universal Surface Mount
Standards
SAE J575 and IP67
Voltage - Vehicle Lighting
12V DC
Lighting Technology - Vehicle Lighting
LED
Housing Material
Powder Coated Aluminum
Rating
IP67, SAE J575
Base Material
Aluminum
Power Source
12V DC
Number of Flash Patterns - Vehicle Lighting
10
Lens Design
Narrow Strip
Lens Material
Polycarbonate
Number of Heads
1
Lens Color - Vehicle Lighting
Red
Flashes per Minute
Variable
Current Drawn
1.15 A
Mounting - Vehicle Lighting
Permanent
Beam Angle - Vehicle Lighting
180 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color
Red
Number of Flash Patterns
10
Lighting Technology
LED
Light Type
Full-Size Light Bar
Current
1.15A
Installation Type
Permanent
Electrical Connection
Pigtail

Description

Running Board Warning Light, Light Type Full-Size Light Bar, Lens Color Red, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 60 in, Overall Height 5/8 in, Overall Depth 2 in, Number of Heads 1, Number of Flash Patterns 10, Standards SAE J575 and IP67, Includes Mounting Hardware, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.