Zoro Homepage
This item is Discontinued.
Code 3 Running Board Warning Light, LED, 12VDC C3RNR-72L-AB

Running Board Warning Light, LED, 12VDC (Discontinued)

  • Mfr # C3RNR-72L-AB
  • Zoro # G3773922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNR-72L-AB
Zoro #
G3773922
UPC #
-
Country of Origin
China

Dimensions

Length
72"
Height - Vehicle Lighting
5/8 in
Width - Vehicle Lighting
2 in
Length - Vehicle Lighting
72 in
Overall Height
5/8 in
Overall Depth
2 in
Overall Length
72 in

Description

Running Board Warning Light, Light Type Full-Size Light Bar, Lens Color Amber, Blue, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 72 in, Overall Height 5/8 in, Overall Depth 2 in, Number of Heads 1, Number of Flash Patterns 10, Standards SAE J575 and IP67, Includes Mounting Hardware, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.