Zoro Homepage

Scene Light, LED, 12 to 24VDC

  • Mfr # 79SCENE

  • Zoro # G3772242


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Includes
Chrome Bezel, Mounting Hardware
Beam Angle - Vehicle Lighting
180 Degrees
Rating
NFPA 1901 or GSA K-Spec
Current Drawn
3.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79SCENE
Zoro #
G3772242
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9-1/8 in
Overall Depth
1 13/16 in
Overall Width
11-1/8 in
Overall Length
7 in

Details

Housing Material
Aluminum
Includes
Chrome Bezel, Mounting Hardware
Beam Angle - Vehicle Lighting
180 Degrees
Rating
NFPA 1901 or GSA K-Spec
Current Drawn
3.8 A
Power Source
12 to 24V DC
Item
Vehicle Work Light
Standards
KKK-A 1822F, NFPA, R10
Features
Light Angles Down 8 Degrees to 32 Degrees From Horizontal Position, Surface Mounted
Lens Material
Polycarbonate
Number of Heads
1
Wide Range - Vehicle Lighting
Scene Light
Flashes per Minute
0
Lens Color
Clear
Voltage
12V DC, 24V DC
Shape
Rectangular
Wattage
56.4 W
Lighting Technology
LED
Light Color
White
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Beam Type
Flood
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Universal
Includes Electrical Connection
Electrical Connection Not Included
Current
4.7 A
Series
Code 3 LED Scene Lights Series
Maximum Brightness
3,010 lm
IP Rating
IP67
Mount Type
Bolt
Mount Style
Surface
Electrical Connection
Pigtail

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 9 1/8 in, Head Shape Rectangular, Overall Width 11 1/8 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards KKK-A 1822F, NFPA, R10, Includes Electrical Connection Electrical Connection Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.