Zoro Homepage
This item is Discontinued.
Code 3 Qd Hd Dash/Deck Light, Shrd, LED, Ambr, 19 W XT404AAAA

Qd Hd Dash/Deck Light, Shrd, LED, Ambr, 19 W (Discontinued)

  • Mfr # XT404AAAA
  • Zoro # G3844531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT404AAAA
Zoro #
G3844531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1 1/4 in
Width - Vehicle Lighting
2 in
Length - Vehicle Lighting
19 in
Width
19"
Manufacturers Warranty Length
5 yr (LED)
Height
1-1/4"
Depth
2"
Overall Height
1 1/4 in
Overall Length
19 in
Overall Depth
2 in

Description

Shrouded Quad Head Dash/Deck Light, Lens Color Amber, Electrical Connection Pigtail, Lighting Technology LED, Operating Voltage 12/24V DC, Overall Length 19 in, Overall Height 1 1/4 in, Overall Depth 2 in, Number of Heads 16, Number of Flash Patterns 31, Standards SAE J845, J595 Class I, California Title 13, Includes (2) Mounting Brackets, 15 in Insulated Power Cord, Mount Type Bracket, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.