Zoro Homepage

Single Deck Light Bracket

  • Mfr # XT3-DL

  • Zoro # G4096251


product price: $34.09
/ea

Key Features

Color
Black
Includes
Mounting Hardware
Material
Steel
For Use With
Code 3 T Rex Exterior Lights
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT3-DL
Zoro #
G4096251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
3 3/4 in
Overall Length
3 in

Details

Item
Lighting Bracket
Color
Black
Includes
Mounting Hardware
Material
Steel
For Use With
Code 3 T Rex Exterior Lights
Mounting
Deck
Product Type
Mounting Bracket

Description

Lighting Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 3 in, Overall Height 3 in, Overall Width 3 3/4 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.