
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT601BBSS
Zoro #
G3823382
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height - Vehicle Lighting
1 3/4 in
Width - Vehicle Lighting
4 3/4 in
Length - Vehicle Lighting
6 3/4 in
Width
6-5/8"
Depth
4-3/4"
Manufacturers Warranty Length
5 yr (LED)
Height
1-3/4"
Overall Height
1 3/4 in
Overall Width
4 3/4 in
Overall Length
6 3/4 in
Description
Single Head Dash Light, Housing Material Aluminum, Current 0.3 A, Overall Length 6 3/4 in, Overall Height 1 3/4 in, Overall Width 4 3/4 in, Lens Color Clear, Operating Voltage 12/24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 22, Flashes per Minute Variable, Features Retractable Side Guards and Visor, Standards SAE J845, J595 Class I, California Title 13, Includes 12 ft Cord w/Lighter Plug and On/Off Switch, Lamp Life 100,000 hr, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.