Zoro Homepage

Siren, 4" H, 9 3/4" W, 12V

  • Mfr # Z3SR-1

  • Zoro # G210947345


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 3/4 in
Includes
Rotary Control Head
Standards
CA T13, J1849, R10
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
149 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z3SR-1
Zoro #
G210947345
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
9 3/4 in
Overall Height
4 in
Overall Depth
6 13/16 in

Details

Item
Siren
Includes
Rotary Control Head
Standards
CA T13, J1849, R10
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
149 Degrees F
Siren Tones
Air Horn, Hi-Lo, Wail, Yelp
Input Voltage
12V
Features
Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function
Operating Current
1.9 A

Description

Siren, Siren Tones Air Horn, Hi-Lo, Wail, Yelp, Overall Height 4 in, Overall Width 9 3/4 in, Overall Depth 6 13/16 in, Features Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function, Includes Rotary Control Head, Standards CA T13, J1849, R10, Input Voltage 12V, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Operating Current 1.9 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.