Zoro Homepage

Siren Speaker, Mfr. No. C3100

  • Mfr # C3100X

  • Zoro # G3771999


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
12V DC
Standards
CA T13, SAE J1849
For Use On
Emergency Vehicles
For Use With
Mfr. No. C3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3100X
Zoro #
G3771999
UPC #
-
Country of Origin
United States

Dimensions

Height
6 5/16 in
Width
3 5/16 in
Length
6 5/16 in

Details

Item
Siren Speaker
Color
Black
Voltage
12V DC
Standards
CA T13, SAE J1849
For Use On
Emergency Vehicles
For Use With
Mfr. No. C3100
Watts
100 W
Features
Easy Versatile Mounting
Compatible with Manufacturer Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible with Series
C3100 Series
Compatible Manufacturer Part Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible Manufacturer Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
For Use With Mfr. Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible with Manufacturer Model No.
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible with Mfr. Model No.
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
For Use with Mfr Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Operating Voltage
12V DC
Compatible Pump Manufacturer Part Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible Mfr. Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens

Description

Siren Speaker, Product Type Siren Speaker, Overall Length 6 5/16 in, Overall Height 6 5/16 in, Overall Width 3 5/16 in, Features Easy Versatile Mounting, Includes Not Applicable, Compatible with Series C3100 Series, Compatible Pump Manufacturer Part Number 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens, Compatible with Grainger Part Number 13D614, 13D615, 194A03, 421F96, 421G04, 6GPW3, All Code 3 Sirens, Standards CA T13, SAE J1849, Color Black, Operating Voltage 12V DC, Wattage 100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.