Zoro Homepage
This item is Discontinued.
Code 3 Sngl Hd Dash Light, Shrd, LED, Rd/Wh, 4-1/2W XT401RWSS

Sngl Hd Dash Light, Shrd, LED, Rd/Wh, 4-1/2W (Discontinued)

  • Mfr # XT401RWSS
  • Zoro # G3823364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT401RWSS
Zoro #
G3823364
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1 3/4 in
Width - Vehicle Lighting
4 3/4 in
Length - Vehicle Lighting
5 in
Width
4-1/2"
Height
1-5/16"
Depth
1-7/8"
Manufacturers Warranty Length
5 yr (LED)
Overall Height
1 3/4 in
Overall Width
4 3/4 in
Overall Length
5 in

Details

Item
Single Head Dash Light
Lens Color
Clear
Voltage
12/24V DC
Lamp Type
Led
Housing Color
black
Color
Red, White
Current Drawn
0.5 A
Number of Flash Patterns - Vehicle Lighting
22
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Lighter Plug
Mounting
Suction Cup
Lens Color - Vehicle Lighting
Red, White
Includes
12 ft Cord w/Lighter Plug, Mounting Bracket, On/Off Switch
Mounting - Vehicle Lighting
Suction
Standards
SAE J845, J595 Class I, California Title 13
Light Placement - Vehicle Lighting
Interior
Lamp Life
100,000 hr
Base Material
Aluminum
Flashes per Minute
Variable
Lens Material
Polycarbonate
Flash Type
22 Flash Patterns
Features
Shock Resistant and Weatherproof
Rating
1A
Number of Flash Patterns
22
Current
0.5 A
Electrical Connection
Lighter Plug
Manufacturer Warranty
5 yr

Description

Single Head Dash Light, Housing Material Aluminum, Current 0.5 A, Overall Length 5 in, Overall Height 1 3/4 in, Overall Width 4 3/4 in, Lens Color Clear, Operating Voltage 12/24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 22, Flashes per Minute Variable, Features Shock Resistant and Weatherproof, Standards SAE J845, J595 Class I, California Title 13, Includes 12 ft Cord w/Lighter Plug, Mounting Bracket, On/Off Switch, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.