Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBWL222SP
Zoro #
G4100424
UPC #
094720984801
Country of Origin
Taiwan, Province of China
Dimensions
Length
7"
Width - Vehicle Lighting
6 1/2 in
Depth
3"
Length - Vehicle Lighting
6 7/8 in
Width
6-1/2"
Details
Lamp Type
LED
Sub-Category
Vehicle Work Lights
Lens Material
Polycarbonate
Voltage
12 to 24V DC
Lighting Technology - Vehicle Lighting
Halogen
Number of Bulbs
2
Wiring Connection - Vehicle Lighting
Pigtail
Current Drawn
12V
Shape
Rectangle
Color
Clear
Material
Polycarbonate
Lens Color
Clear
Item
Spot Light
Volt Bulb
12
Housing Material
Polycarbonate
Description
Spot Light, Housing Material Polycarbonate, Lens Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.