Zoro Homepage
This item is Discontinued.
Code 3 Stop/Tail/Turn Light, LED, Red, Rect, 5 L LXEX1STTR

Stop/Tail/Turn Light, LED, Red, Rect, 5 L (Discontinued)

  • Mfr # LXEX1STTR
  • Zoro # G4072512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXEX1STTR
Zoro #
G4072512
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
1 in
Length - Vehicle Lighting
5 in
Width
1"
Height
2"
Length
5"

Description

Stop/Tail/Turn Light, Lens Color Clear, Standards SAE J845 Class II, Features Directional Optic, Flashes per Minute Variable, Housing Material Aluminum, Includes Pigtail, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.