Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92DATMH
Zoro #
G4048852
UPC #
876119002088
Country of Origin
United States
Dimensions
Height
7-1/4"
Diameter
7"
Height - Vehicle Lighting
7 1/4 in
Diameter - Vehicle Lighting
7 in
Overall Diameter
7"
Description
Strobe Light, Lens Color Amber, Overall Diameter 7 In., Standards SAE J1318 Class I, Includes 9 ft Cord w/Lighter Plug and On/Off Switch, Base Material Glass Filled Nylon
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.