Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92QATMH
Zoro #
G3911153
UPC #
876119002125
Country of Origin
United States
Dimensions
Height
7-1/4"
Diameter
7"
Overall Diameter
7"
Details
Item
Strobe Light
Color
Amber
Lamp Type
Flash Tube
Flashes per Minute
72
Standards
SAE J1318 Class I
Includes
9 ft Cord w/Lighter Plug and On/Off Switch
Housing Material
Glass-Filled Nylon
Watts
19.2
Base Material
Glass Filled Nylon
Flash Type
Quad
Mounting
Magnetic
Voltage
12V DC
Features
Automatic Reverse Polarity Protection, Field Replaceable Strobe Tube
Light Output
12 Joules
Lens Design
ROUND
Current Drawn
1.6A
Lens Material
Polycarbonate
Lens Color
Amber
Description
Strobe Light, Lens Color Amber, Overall Diameter 7 In., Standards SAE J1318 Class I, Includes 9 ft Cord w/Lighter Plug and On/Off Switch, Base Material Glass Filled Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.