Zoro Homepage

Visor Flip Light, LED, Red/Blue, 11 In W

  • Mfr # VFP36RB

  • Zoro # G4201985


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Blue
Features
High Functioning, Low Cost
Includes
Lighter Plug, On/Off Switch
Depth
1"
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFP36RB
Zoro #
G4201985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1"
Manufacturers Warranty Length
5 yr. (LED)
Width
11"
Height - Vehicle Lighting
5 1/4 in
Length - Vehicle Lighting
11 in
Height
5-3/8"
Width - Vehicle Lighting
1 in
Overall Height
5 3/8 in
Overall Length
11 in
Overall Width
11 in

Details

Item
Visor Flip Light
Color
Red, Blue
Features
High Functioning, Low Cost
Includes
Lighter Plug, On/Off Switch
Voltage
12V DC
Lens Shape - Vehicle Lighting
Round
Base Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Lamp Life
100,000 hr
Mounting
2 Hook and Loop Fastener Strap
Mounting - Vehicle Lighting
Removable
Housing Material
Polycarbonate
Housing Color
black
Standards
CA T13, SAE J595, Class I
Lens Color - Vehicle Lighting
Blue, Red
Lens Material
Polycarbonate
Flash Type
26 Flash Patterns
Lamp Type
Led
Lens Color
Blue/Red
Wiring Connection - Vehicle Lighting
Lighter Plug
Current Drawn
0.5A
Flashes per Minute
Variable
Application
Emergency Visor Light
Material
polycarbonate
Power Source
Light Plug
Lamp Life (Hours)
100,000 hr.
Lighting Technology
LED
Number of Flash Patterns
25
Current
2 A
Series
Visor Flip Light Series
Installation Location
Visor
Includes Electrical Connection
Electrical Connection Included
Installation Type
Removable
Mount Type
Velcro Strap
Manufacturer Warranty
5 yr
Wattage
25 W
Light Color
Blue/Red
Electrical Connection
Lighter Plug
Operating Voltage
12V DC

Description

Visor Flip Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Blue/Red, Current 2 A, Overall Length 11 in, Overall Height 5 3/8 in, Overall Width 11 in, Lens Color Blue/Red, Operating Voltage 12V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 25, Flashes per Minute Variable, Mount Type Velcro Strap, Series Visor Flip Light Series, Includes Electrical Connection Electrical Connection Included, Features High Functioning, Low Cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.