Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning and Directional Light Stick, 5 A

  • Mfr # MTS835MC-AW

  • Zoro # G710916490


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Removable
Housing Material
Aluminum
Light Pattern
Flashing
IP Rating
IP67
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS835MC-AW
Zoro #
G710916490
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
35-1/8 in
Overall Height
2-5/8 in
Overall Width
1-5/8 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Installation Type
Removable
Housing Material
Aluminum
Light Pattern
Flashing
IP Rating
IP67
Current
5 A
Maximum Operating Temperature
149 Degrees F
Lens Material
Polycarbonate
Number of Heads
8
Standards
CA T13, CLASS I (SAE J595), R10
Series
Mega Thin(TM)
Minimum Operating Temperature
-40 Degrees F
Mount Type
Pipe
Features
Curved End Optics, Waterproof
Lighting Technology
LED
Light Color
Amber, White
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Shape
Linear
Light Type
Combination Warning and Directional Light
Number of Bulbs
8
Compatible Vehicle Type
Number of Flash Patterns
41
Includes
Mounting Bracket
Electrical Connection
Deutsch Connectors
Mount Style
Surface
Lens Color
Clear
Wattage
68 W
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Base Material
Aluminum
SAE Class Rating
SAE J595 Class 1
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Amber/White, Wattage 68 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 35 1/8 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.