Zoro Homepage

Warning and Directional Light Stick, 5 A

  • Mfr # MTS835MC-BA

  • Zoro # G910916481


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Removable
Maximum Operating Temperature
149 Degrees F
Features
Curved End Optics, Waterproof
Standards
CA T13, CLASS I (SAE J595), R10
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS835MC-BA
Zoro #
G910916481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-5/8 in
Overall Length
35-1/8 in
Overall Width
1-5/8 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Installation Type
Removable
Maximum Operating Temperature
149 Degrees F
Features
Curved End Optics, Waterproof
Standards
CA T13, CLASS I (SAE J595), R10
IP Rating
IP67
Current
5 A
Mount Type
Pipe
Number of Heads
8
Lens Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Light Pattern
Flashing
Housing Material
Aluminum
Series
Mega Thin(TM)
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Combination Warning and Directional Light
Shape
Linear
Light Color
Amber, Blue
Includes
Mounting Bracket
Number of Flash Patterns
41
Electrical Connection
Deutsch Connectors
Compatible Vehicle Type
Number of Bulbs
8
Mount Style
Surface
Base Material
Aluminum
SAE Class Rating
SAE J595 Class 1
Lens Color
Clear
Wattage
68 W
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Amber/Blue, Wattage 68 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 35 1/8 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.