Zoro Homepage

Warning and Directional Light Stick, 5 A

  • Mfr # MTS835MC-RABA

  • Zoro # G610916477


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Overall Height
2-5/8 in
Installation Type
Removable
Standards
CA T13, CLASS I (SAE J595), R10
Series
Mega Thin(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS835MC-RABA
Zoro #
G610916477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-5/8 in
Overall Width
1-5/8 in
Overall Length
35-1/8 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Lens Material
Polycarbonate
Installation Type
Removable
Standards
CA T13, CLASS I (SAE J595), R10
Series
Mega Thin(TM)
Maximum Operating Temperature
149 Degrees F
Features
Curved End Optics, Waterproof
Light Pattern
Flashing
Minimum Operating Temperature
-40 Degrees F
Current
5 A
Housing Material
Aluminum
Number of Heads
8
Mount Type
Pipe
IP Rating
IP67
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Shape
Linear
Light Type
Combination Warning and Directional Light
Number of Flash Patterns
41
Electrical Connection
Deutsch Connectors
Includes
Mounting Bracket
Number of Bulbs
8
Mount Style
Surface
Compatible Vehicle Type
Ambulances, ATVs, Boats, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
Light Color
Amber, Blue , Red
SAE Class Rating
SAE J595 Class 1
Wattage
68 W
Base Material
Aluminum
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Lens Color
Clear
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Amber/Blue/Red, Wattage 68 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 35 1/8 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.