Zoro Homepage

Warning and Directional Light Stick, 5 A

  • Mfr # MTS835MC-RB

  • Zoro # G210916471


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Pipe
Overall Height
2-5/8 in
Series
Mega Thin(TM)
Lens Material
Polycarbonate
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS835MC-RB
Zoro #
G210916471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-5/8 in
Overall Length
35-1/8 in
Overall Width
1-5/8 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Mount Type
Pipe
Series
Mega Thin(TM)
Lens Material
Polycarbonate
IP Rating
IP67
Features
Curved End Optics, Waterproof
Light Pattern
Flashing
Minimum Operating Temperature
-40 Degrees F
Number of Heads
8
Maximum Operating Temperature
149 Degrees F
Housing Material
Aluminum
Installation Type
Removable
Current
5 A
Standards
CA T13, CLASS I (SAE J595), R10
Light Color
Blue, Red
Light Type
Combination Warning and Directional Light
Shape
Linear
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Bulbs
8
Includes
Mounting Bracket
Electrical Connection
Deutsch Connectors
Compatible Vehicle Type
Ambulances, ATVs, Boats, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
Number of Flash Patterns
41
Mount Style
Surface
Wattage
68 W
Lens Color
Clear
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
SAE Class Rating
SAE J595 Class 1
Base Material
Aluminum
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Blue/Red, Wattage 68 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 35 1/8 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.