Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning and Directional Light Stick, 5 A

  • Mfr # MTS835MC-RWBW

  • Zoro # G510916485


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35-1/8 in
Series
Mega Thin(TM)
Mount Type
Pipe
Overall Height
2-5/8 in
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS835MC-RWBW
Zoro #
G510916485
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
35-1/8 in
Overall Height
2-5/8 in
Overall Width
1-5/8 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Series
Mega Thin(TM)
Mount Type
Pipe
Current
5 A
Features
Curved End Optics, Waterproof
IP Rating
IP67
Lens Material
Polycarbonate
Light Pattern
Flashing
Maximum Operating Temperature
149 Degrees F
Housing Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Number of Heads
8
Installation Type
Removable
Standards
CA T13, CLASS I (SAE J595), R10
Lighting Technology
LED
Light Type
Combination Warning and Directional Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Shape
Linear
Electrical Connection
Deutsch Connectors
Compatible Vehicle Type
Ambulances, ATVs, Boats, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
Includes
Mounting Bracket
Number of Bulbs
8
Number of Flash Patterns
41
Light Color
Blue, Red, White
Mount Style
Surface
SAE Class Rating
SAE J595 Class 1
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Base Material
Aluminum
Lens Color
Clear
Wattage
68 W
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Blue/Red/White, Wattage 68 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 35 1/8 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.