Zoro Homepage

Warning Lamp, Round, Clear, Sealed

  • Mfr # VFP36CRB

  • Zoro # G3771612


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Includes
9 ft Cable with Lighter Plug with On/Off Switch and Selector
Features
Flip and a Button Push, it Mounts Easily with Two Velcro(R) Straps
Standards
CA T13, SAE J595, Class I
Beam Angle - Vehicle Lighting
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFP36CRB
Zoro #
G3771612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5-3/8 in
Overall Width
1 in
Overall Length
TRUE

Details

Item
Warning Lamp
Voltage
12 to 24V DC
Includes
9 ft Cable with Lighter Plug with On/Off Switch and Selector
Features
Flip and a Button Push, it Mounts Easily with Two Velcro(R) Straps
Standards
CA T13, SAE J595, Class I
Beam Angle - Vehicle Lighting
180 Degrees
Mounting - Vehicle Lighting
Permanent
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Number of Heads
1
Number of Flash Patterns
25
Lamp Life
80,000 hrs
Lens Color
Clear
Wattage
25 W
Lighting Technology
LED
Light Color
Blue, Red
Installation Type
Permanent
Series
Visor Flip Light
Electrical Connection
Pigtail
Mount Type
Bracket
Installation Location
Visor
Current
2 A
Includes Electrical Connection
Electrical Connection Included
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Lamp, Lighting Technology LED, Housing Material Polycarbonate, Light Color Blue/Red, Current 2 A, Overall Length 11 in, Overall Height 5 3/8 in, Overall Width 1 in, Lens Color Clear, Operating Voltage 12 to 24V, Electrical Connection Pigtail, Number of Flash Patterns 25, Mount Type Bracket, Series Visor Flip Light, Includes Electrical Connection Electrical Connection Included, Features Flip and a Button Push, it Mounts Easily with Two Velcro(R) Straps, Standards CA T13, SAE J595, Class I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.