Zoro Homepage
This item is Discontinued.
Code 3 Warning Light, LED, 12 to 24VDC HB4PAK-RB

Warning Light, LED, 12 to 24VDC (Discontinued)

  • Mfr # HB4PAK-RB
  • Zoro # G3771253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB4PAK-RB
Zoro #
G3771253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1"
Height - Vehicle Lighting
1 in
Width - Vehicle Lighting
1 1/2 in
Length - Vehicle Lighting
1 in

Details

Item
Warning Light
Color
Blue/Red
Includes
Grommet, LED Flasher, Extension Cable
Features
Flush Mount, Dimming Capability, Synchronous Capability
Standards
SAE J595 Class 1, CA T13, ECE. Reg65
Flashes per Minute
Variable
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Aluminum
Power Source
12 to 24V DC
Base Material
Aluminum
Number of Heads
1
Voltage - Vehicle Lighting
12 to 24V DC
Wide Range - Vehicle Lighting
Perimeter Light
Lighting Technology - Vehicle Lighting
LED
Rating
SAE J595 Class 1, CA T13, ECE, Reg65
Current Drawn
1.5A
Lens Design
Square
Mounting - Vehicle Lighting
Permanent
Number of Flash Patterns - Vehicle Lighting
14
Lens Color - Vehicle Lighting
Blue, Red
Beam Angle - Vehicle Lighting
180 Degrees

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 1 in, Width - Vehicle Lighting 1 1/2 in, Height - Vehicle Lighting 1 in, Lens Color - Vehicle Lighting Blue, Red, Number of Flash Patterns - Vehicle Lighting 14, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J595 Class 1, CA T13, ECE. Reg65, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12 to 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.