Warning Light, Amber/Blue/Rd/Wht, 12-24V

  • Mfr # CD3802RBAW
  • Zoro # G822842229
product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67, IP69K
SAE Class Rating
SAE J595 Class 1
Mount Type
Bolt
Installation Location
Bumper, Front, Grille, Hood, Interior Window, Rear, Roof, Running Board, Side, Side Mirror, Truck Box, Truck Cab Protector
Number of Heads
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD3802RBAW
Zoro #
G822842229
UPC #
758379148259
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/8 in
Overall Length
4 3/4 in
Overall Depth
3/8 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Details

IP Rating
IP67, IP69K
SAE Class Rating
SAE J595 Class 1
Mount Type
Bolt
Installation Location
Bumper, Front, Grille, Hood, Interior Window, Rear, Roof, Running Board, Side, Side Mirror, Truck Box, Truck Cab Protector
Number of Heads
1
Shape
Rectangular
Standards
CA T13, R10, REACH, RoHS
Item
Warning Light
Maximum Operating Temperature
149 Degrees F
Lens Color
Clear
Series
Mega Thin(TM)
Lens Material
Polycarbonate
Includes
Bezel, Mounting Hardware
Light Type
Emergency Vehicle Perimeter Light
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Color
Amber/Blue/Red/White
Current
0.5 A
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
22 AWG Cable
Number of Flash Patterns
22
Power Source - TS Only
Corded
Compatible Vehicle Type
Emergency Vehicles
Installation Type
Permanent
Manufacturer Warranty
5 yr
Wattage
7.7 W
Base Material
Aluminum
Power Source
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Blue/Red/White, Wattage 7.7 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection 22 AWG Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews