Zoro Homepage

Warning Light

  • Mfr # CD3793RB

  • Zoro # G114841558


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Installation on Flat Surfaces
Includes
Two-Bolt Bezel
Voltage
12-24V
Shape
Rectangular
Overall Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3793RB
Zoro #
G114841558
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7/8 in
Overall Length
2 11/16 in
Overall Depth
3/8 in

Details

Item
Warning Light
Features
Easy Installation on Flat Surfaces
Includes
Two-Bolt Bezel
Voltage
12-24V
Shape
Rectangular
Lens Material
Silicone
Base Material
Silicone
Power Source
Corded
Number of Heads
1
Number of Flash Patterns
69
Lens Color
Clear
Standards
CA T13, CE, R10, UKCA
Number of Bulbs
8
Lighting Technology
LED
Flashes per Minute
Variable
SAE Class Rating
SAE J595 Class 1
Light Color
Blue/Red
Current
0.4 A
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-22 Degrees F
Series
CD3790 MegaFlex(TM)
Maximum Operating Temperature
122 Degrees F
Manufacturer Warranty
5 yr
Mount Type
Self-Adhesive
IP Rating
IP67, IP69K
Compatible Vehicle Type
Emergency Vehicles, Fire Trucks, Police Vehicles
Mount Style
Surface
Light Pattern
Flashing
Electrical Connection
Wire Leads
Light Type
Emergency Vehicle Perimeter Light
Wattage
5.1 W
Installation Type
Permanent
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue/Red, Wattage 5.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 2 11/16 in, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.