Zoro Homepage

Warning Light

  • Mfr # CD3974BW

  • Zoro # G514841530


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Features
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles
Includes
Hardware
Standards
CA T13, R10, R65, RCM, RoHS Compliant
Shape
Rectangular
Number of Flash Patterns
69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3974BW
Zoro #
G514841530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Depth
1 1/2 in
Overall Length
7 13/16 in

Details

Item
Warning Light
Features
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles
Includes
Hardware
Standards
CA T13, R10, R65, RCM, RoHS Compliant
Shape
Rectangular
Number of Flash Patterns
69
Base Material
Aluminum
Lighting Technology
LED
Lens Color
Clear
Lens Material
Polycarbonate
Voltage
12-24V
Power Source
Corded
Number of Heads
1
Flashes per Minute
75
Electrical Connection
Wire Leads
Mount Style
Surface
Series
CD3974
Current
0.8 A
Light Pattern
Flashing
Maximum Operating Temperature
149 Degrees F
Wattage
9.6 W
Includes Electrical Connection
Electrical Connection Included
Light Type
Emergency Vehicle Beacon
Minimum Operating Temperature
-40 Degrees F
Light Color
Blue/White
Mount Type
Tape
Manufacturer Warranty
5 yr
Installation Location
Interior Window
Compatible Vehicle Type
Emergency Vehicles
Installation Type
Permanent
IP Rating
IP67, IP69K
SAE Class Rating
SAE J845 Class 1
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Beacon, Light Color Blue/White, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 7 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 1/2 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.