Zoro Homepage

Warning Light

  • Mfr # CD3974RW

  • Zoro # G014841528


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Features
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles
Includes
Hardware
Lens Color
Clear
Overall Height
2 in
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3974RW
Zoro #
G014841528
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Length
7 13/16 in
Overall Depth
1 1/2 in

Details

Item
Warning Light
Features
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles
Includes
Hardware
Lens Color
Clear
Lighting Technology
LED
Standards
CA T13, R10, R65, RCM, RoHS Compliant
Lens Material
Polycarbonate
Flashes per Minute
75
Voltage
12-24V
Number of Heads
1
Number of Flash Patterns
69
Power Source
Corded
Shape
Rectangular
Base Material
Aluminum
Manufacturer Warranty
5 yr
Mount Type
Tape
Light Color
Red/White
Wattage
9.6 W
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Flashing
Light Type
Emergency Vehicle Beacon
Series
CD3974
Electrical Connection
Wire Leads
Maximum Operating Temperature
149 Degrees F
Current
0.8 A
Installation Location
Interior Window
Compatible Vehicle Type
Emergency Vehicles
IP Rating
IP67, IP69K
Installation Type
Permanent
SAE Class Rating
SAE J845 Class 1
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Beacon, Light Color Red/White, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 7 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 1/2 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.