Zoro Homepage

Warning Light

  • Mfr # CD5051B

  • Zoro # G614841560


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Features
Synchronization Capability
Includes
Surface Mount Bracket
Lens Color
Clear
Shape
Rectangular
Number of Flash Patterns
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD5051B
Zoro #
G614841560
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5/8 in
Overall Depth
1 in
Overall Length
5 3/8 in

Details

Item
Warning Light
Features
Synchronization Capability
Includes
Surface Mount Bracket
Lens Color
Clear
Shape
Rectangular
Number of Flash Patterns
18
Lighting Technology
LED
Power Source
Corded
Number of Heads
1
Base Material
Polycarbonate
Lens Material
Polycarbonate
Standards
CA T13, NFPA, R10, R65, RoHS Compliant
Voltage
12-24V
Light Pattern
Flashing
Installation Location
Grille, Rear
SAE Class Rating
SAE J595 Class 1
Mount Style
Surface
Light Color
Blue
Manufacturer Warranty
5 yr
Maximum Operating Temperature
122 Degrees F
Series
CD5051
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67
Light Type
Emergency Vehicle Perimeter Light
Wattage
9.1 W
Electrical Connection
Wire Leads
Current
0.75 A
Mount Type
Bracket
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Compatible Vehicle Type
Emergency Vehicles
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue, Wattage 9.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.