Zoro Homepage

Warning Light

  • Mfr # CD5051RA

  • Zoro # G914841543


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Features
Synchronization Capability
Includes
Surface Mount Bracket
Standards
CA T13, NFPA, R10
Voltage
12-24V
Number of Flash Patterns
69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD5051RA
Zoro #
G914841543
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5/8 in
Overall Length
5 3/8 in
Overall Depth
1 in

Details

Item
Warning Light
Features
Synchronization Capability
Includes
Surface Mount Bracket
Standards
CA T13, NFPA, R10
Voltage
12-24V
Number of Flash Patterns
69
Power Source
Corded
Lens Color
Clear
Base Material
Polycarbonate
Lighting Technology
LED
Number of Heads
1
Shape
Rectangular
Lens Material
Polycarbonate
Light Type
Emergency Vehicle Perimeter Light
Light Color
Amber/Red
Mount Type
Bracket
SAE Class Rating
SAE J595 Class 1
Wattage
9.1 W
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Mount Style
Surface
Current
0.75 A
Series
CD5051
Installation Location
Grille, Rear
Manufacturer Warranty
5 yr
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
Electrical Connection
Wire Leads
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Emergency Vehicles
Installation Type
Permanent
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Red, Wattage 9.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.