Zoro Homepage

Warning Light

  • Mfr # CD5051RB

  • Zoro # G614841539


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Features
Synchronization Capability
Includes
Surface Mount Bracket
Overall Height
5/8 in
Standards
CA T13, NFPA, R10
Base Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD5051RB
Zoro #
G614841539
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5/8 in
Overall Length
5 3/8 in
Overall Depth
1 in

Details

Item
Warning Light
Features
Synchronization Capability
Includes
Surface Mount Bracket
Standards
CA T13, NFPA, R10
Base Material
Polycarbonate
Number of Heads
1
Number of Flash Patterns
69
Shape
Rectangular
Power Source
Corded
Lens Color
Clear
Lighting Technology
LED
Lens Material
Polycarbonate
Voltage
12-24V
Electrical Connection
Wire Leads
IP Rating
IP67
Light Pattern
Flashing
Series
CD5051
SAE Class Rating
SAE J595 Class 1
Minimum Operating Temperature
-22 Degrees F
Includes Electrical Connection
Electrical Connection Included
Current
0.75 A
Maximum Operating Temperature
122 Degrees F
Light Type
Emergency Vehicle Perimeter Light
Mount Type
Bracket
Mount Style
Surface
Manufacturer Warranty
5 yr
Installation Location
Grille, Rear
Wattage
9.1 W
Light Color
Blue/Red
Compatible Vehicle Type
Emergency Vehicles
Installation Type
Permanent
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue/Red, Wattage 9.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.