Zoro Homepage
This item is Discontinued.
Code 3 Warning Light, LED, 12 to 24VDC HB6PAK-BW

Warning Light, LED, 12 to 24VDC (Discontinued)

  • Mfr # HB6PAK-BW
  • Zoro # G3771238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB6PAK-BW
Zoro #
G3771238
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
19/32"
Diameter - Vehicle Lighting
1 in
Height - Vehicle Lighting
19/32 in

Details

Item
Warning Light
Color
Blue/White
Includes
Grommet, LED Flasher
Features
Synchronize with Other HAB Series Lights, Internal or External Lights, Reverse Polarity Protected
Lens Color - Vehicle Lighting
Blue, White
Beam Angle - Vehicle Lighting
180 Degrees
Lens Design
Round
Wide Range - Vehicle Lighting
Perimeter Light
Lens Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Voltage - Vehicle Lighting
12 to 24V DC
Housing Material
Aluminum
Current Drawn
1.05A
Wiring Connection - Vehicle Lighting
Pigtail
Power Source
12 to 24V DC
Number of Flash Patterns - Vehicle Lighting
20
Flashes per Minute
Variable
Base Material
Aluminum
Number of Heads
1
Mounting - Vehicle Lighting
Permanent

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Height - Vehicle Lighting 19/32 in, Diameter - Vehicle Lighting 1 in, Lens Color - Vehicle Lighting Blue, White, Number of Flash Patterns - Vehicle Lighting 20, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12 to 24V DC, Beam Angle - Vehicle Lighting 180 Degrees , Flashes per Minute Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.