Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB6PAK-W
Zoro #
G3771393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
19/32"
Diameter - Vehicle Lighting
1 in
Height - Vehicle Lighting
19/32 in
Overall Height
5/8 in
Overall Diameter
1 in
Description
Warning Light, Lens Color Clear, Shape Round, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Diameter 1 in, Overall Height 5/8 in, Number of Heads 1, Number of Flash Patterns 20, Includes Grommet, LED Flasher, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.