Zoro Homepage

Warning Light, LED, 12 to 24VDC

  • Mfr # CD3766RB

  • Zoro # G3771210


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
Encapsulated, Programmed to Flash Colors Individually or Alternately
Standards
CA T13, R10, R65, RoHS Compliant
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3766RB
Zoro #
G3771210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
TRUE
Overall Depth
1-3/16 in
Overall Length
6-3/8 in
Overall Width
1 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
Encapsulated, Programmed to Flash Colors Individually or Alternately
Standards
CA T13, R10, R65, RoHS Compliant
Housing Material
Aluminum
Beam Angle - Vehicle Lighting
180 Degrees
Lens Material
Polycarbonate
Base Material
Aluminum
Number of Heads
1
Mounting - Vehicle Lighting
Permanent
Rating
CA T13, R10, R65, SAE J595 Class 1
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Lens Design
Rectangular
Lens Color
Clear
Number of Flash Patterns
69
Shape
Rectangular
Number of Bulbs
12
Wattage
9.6 W
Lighting Technology
LED
Light Color
Blue, Red
Compatible Vehicle Type
Universal
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 1
Current
0.8 A
IP Rating
IP67
Series
Chase
Light Type
Emergency Vehicle Area Light
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Pigtail
Light Pattern
Flashing
Installation Type
Permanent
Wire Exit
Bottom
Installation Location
Bumper, Grille, Hood, Side Mirror
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/Red, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.