Zoro Homepage

Warning Light, LED, 12 to 24VDC

  • Mfr # M180SMC-RW

  • Zoro # G3771131


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Custom Bracket
Features
180 Degrees of Single or Dual-Color Light Distribution
Standards
CA T13, R10, R65, RoHS Compliant
Rating
CA T13, E/Reg. 65, IP67, R10, SAE J845 and J595 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M180SMC-RW
Zoro #
G3771131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/16 in
Overall Length
5-1/8 in
Overall Depth
1 3/8 in
Overall Width
1 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Custom Bracket
Features
180 Degrees of Single or Dual-Color Light Distribution
Standards
CA T13, R10, R65, RoHS Compliant
Rating
CA T13, E/Reg. 65, IP67, R10, SAE J845 and J595 Class 1
Lens Material
Polycarbonate
Number of Heads
1
Lens Design
Rectangular
Base Material
Aluminum
Housing Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Beam Angle - Vehicle Lighting
180 Degrees
Flashes per Minute
Variable
Wide Range - Vehicle Lighting
Perimeter Light
Number of Flash Patterns
69
Lens Color
Clear
Light Color
Red, White
Number of Bulbs
12
Shape
Rectangular
Wattage
11 W
Lighting Technology
LED
Series
M180
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Type
Emergency Vehicle Area Light
Installation Type
Permanent
IP Rating
IP67
Mount Style
Surface
Installation Location
Bumper, Grille, Hood, Side Mirror
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
Light Pattern
Flashing
Electrical Connection
Pigtail
Current
1.4 A
Compatible Vehicle Type
Universal
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Red/White, Wattage 11 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.