Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Code 3 Warning Light, LED, 12 to 24VDC ND0010B

Warning Light, LED, 12 to 24VDC (Discontinued)

  • Mfr # ND0010B
  • Zoro # G3771402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND0010B
Zoro #
G3771402
UPC #
-
Country of Origin
China

Dimensions

Length
3/4"
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
1 in
Length - Vehicle Lighting
3/4 in
Overall Depth
1 in

Details

Item
Warning Light
Color
Blue
Voltage
12-24V DC
Includes
9 ft Cable
Features
Requiring Only a Single 1/2 in Hole
Standards
CE, R10
Current Drawn
0.5 A
Mounting - Vehicle Lighting
Permanent
Number of Heads
1
Flashes per Minute
Variable
Wide Range - Vehicle Lighting
Perimeter Light
Number of Flash Patterns - Vehicle Lighting
16
Beam Angle - Vehicle Lighting
180 Degrees
Lighting Technology - Vehicle Lighting
LED
Voltage - Vehicle Lighting
12 to 24V DC
Rating
CE, IP67, R10
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Blue
Housing Material
Aluminum
Power Source
Corded
Base Material
Aluminum
Number of Flash Patterns
16
Lens Color
Clear
Shape
Round
Number of Bulbs
2
Light Color
Blue
Lighting Technology
LED
Wattage
9.6 W
Light Pattern
Flashing
SAE Class Rating
Not Rated
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Mount Type
Bolt
Electrical Connection
Pigtail
IP Rating
IP67
Manufacturer Warranty
5 yr
Current
0.9 A
Wire Exit
Bottom
Installation Type
Permanent
Series
Bullet Hide-A-Blast
Installation Location
Bumper, Grille, Hood, Side Mirror
Compatible Vehicle Type
Universal
Light Type
Emergency Vehicle Area Light
Operating Voltage
12-24V DC

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue, Wattage 9.6 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.