Zoro Homepage

Warning Light, LED, 12 to 24VDC

  • Mfr # XTP4BB

  • Zoro # G3770790


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Bezel, Mounting Hardware
Features
Weather-Resistant
Standards
R10, R65, RoHS Compliant
Height - Vehicle Lighting
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTP4BB
Zoro #
G3770790
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height - Vehicle Lighting
1 1/4 in
Overall Height
1-3/8 in
Overall Length
4-11/16 in
Overall Depth
5/8 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Bezel, Mounting Hardware
Features
Weather-Resistant
Standards
R10, R65, RoHS Compliant
Mounting - Vehicle Lighting
Permanent
Rating
CA T13, IP67, SAE J595 Class 1
Housing Material
Aluminum
Lens Material
Polycarbonate
Number of Heads
1
Beam Angle - Vehicle Lighting
180 Degrees
Lens Design
Rectangular
Current Drawn
1.0 A
Base Material
Aluminum
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Lens Color - Vehicle Lighting
Blue
Lens Color
Clear
Number of Flash Patterns
30
Wattage
8 W
Lighting Technology
LED
Number of Bulbs
4
Shape
Rectangular
Light Color
Blue
Series
XTP4
Mount Type
Bolt
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 1
Light Pattern
Flashing
Electrical Connection
Pigtail
IP Rating
IP67
Current
0.7 A
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Type
Emergency Vehicle Area Light
Mount Style
Surface
Wire Exit
Bottom
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue, Wattage 8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.