Zoro Homepage

Warning Light, LED, 12 to 24VDC

  • Mfr # XTP4MCRB

  • Zoro # G3770781


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Bezel, Mounting Hardware
Features
Weather-Resistant
Standards
R10, R65, RoHS Compliant
Number of Heads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTP4MCRB
Zoro #
G3770781
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
1-3/8 in
Overall Length
4-11/16 in
Overall Depth
5/8 in
Overall Width
1 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Bezel, Mounting Hardware
Features
Weather-Resistant
Standards
R10, R65, RoHS Compliant
Number of Heads
1
Housing Material
Aluminum
Lens Design
Rectangular
Rating
CA T13, IP67, SAE J595 Class 1
Lens Material
Polycarbonate
Flashes per Minute
Variable
Wide Range - Vehicle Lighting
Perimeter Light
Mounting - Vehicle Lighting
Permanent
Base Material
Aluminum
Beam Angle - Vehicle Lighting
180 Degrees
Lens Color
Clear
Number of Flash Patterns
70
Light Color
Blue, Red
Lighting Technology
LED
Wattage
8 W
Shape
Rectangular
Number of Bulbs
8
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
IP Rating
IP67
Electrical Connection
Pigtail
Series
XTP4
Current
0.7 A
Installation Location
Bumper, Grille, Hood, Side Mirror
SAE Class Rating
SAE J595 Class 1
Compatible Vehicle Type
Universal
Wire Exit
Bottom
Mount Style
Surface
Installation Type
Permanent
Light Type
Emergency Vehicle Area Light
Mount Type
Bolt
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/Red, Wattage 8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.