Zoro Homepage

Warning Light, LED, 12 to 24VDC

  • Mfr # XTP6MCBW

  • Zoro # G3770757


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Bezel, Mounting Hardware
Features
Weather-Resistant
Standards
R10, R65, RoHS Compliant
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTP6MCBW
Zoro #
G3770757
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
1-3/8 in
Overall Length
6-3/16 in
Overall Depth
5/8 in
Overall Width
1 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Bezel, Mounting Hardware
Features
Weather-Resistant
Standards
R10, R65, RoHS Compliant
Housing Material
Aluminum
Wide Range - Vehicle Lighting
Perimeter Light
Mounting - Vehicle Lighting
Permanent
Flashes per Minute
Variable
Beam Angle - Vehicle Lighting
180 Degrees
Rating
CA T13, IP67, SAE J595 Class 1
Base Material
Aluminum
Number of Heads
1
Lens Design
Rectangular
Lens Material
Polycarbonate
Lens Color
Clear
Number of Flash Patterns
70
Wattage
10.8 W
Light Color
Blue, White
Number of Bulbs
12
Shape
Rectangular
Lighting Technology
LED
Light Type
Emergency Vehicle Area Light
Mount Style
Surface
Compatible Vehicle Type
Universal
Series
XTP6
Light Pattern
Flashing
Electrical Connection
Pigtail
SAE Class Rating
SAE J595 Class 1
Current
0.9 A
Mount Type
Bolt
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Installation Location
Bumper, Grille, Hood, Side Mirror
Installation Type
Permanent
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/White, Wattage 10.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.