Zoro Homepage

Warning Light

  • Mfr # M180L-B

  • Zoro # G114841527


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Features
Utilizes Three Rows of LED Lights to Produce a Bright, Off-Angle, 180 Degree Spread
Includes
(2) M4x25 Sheet Metal Screws, Bezel, EVA Foam Gasket, Light Head, Multi-Mount Base
Lighting Technology
LED
Number of Heads
1
Number of Flash Patterns
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M180L-B
Zoro #
G114841527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 3/8 in
Overall Depth
1 5/16 in
Overall Length
5 1/8 in

Details

Item
Warning Light
Features
Utilizes Three Rows of LED Lights to Produce a Bright, Off-Angle, 180 Degree Spread
Includes
(2) M4x25 Sheet Metal Screws, Bezel, EVA Foam Gasket, Light Head, Multi-Mount Base
Lighting Technology
LED
Number of Heads
1
Number of Flash Patterns
29
Lens Color
Clear
Shape
Rectangular
Power Source
Corded
Voltage
12-24V
Standards
CA T13, R10, R65, RoHS Compliant
Light Color
Blue
Electrical Connection
Wire Leads
Manufacturer Warranty
5 yr
IP Rating
IP67, IP69K
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-22 Degrees F
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Series
M180L(TM) Triple Stack
Current
1.7 A
Mount Style
Surface
Light Type
Emergency Vehicle Area Light
Maximum Operating Temperature
122 Degrees F
Light Pattern
Flashing
Mount Type
Screw
Compatible Vehicle Type
Emergency Vehicles
Installation Type
Permanent
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Overall Depth 1 5/16 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.