Zoro Homepage
This item is Discontinued.
Code 3 Warning Light, Red/White, 12/24VDC CD3766RW-VDL

Warning Light, Red/White, 12/24VDC (Discontinued)

  • Mfr # CD3766RW-VDL
  • Zoro # G3772577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3766RW-VDL
Zoro #
G3772577
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height - Vehicle Lighting
2 1/4 in
Width - Vehicle Lighting
4 1/2 in
Length - Vehicle Lighting
7 3/4 in
Overall Height
2 1/4 in
Overall Depth
4 1/2 in
Overall Length
7 3/4 in

Details

Item
Warning Light
Color
Red/White
Includes
(2) L Brackets, (4) Suction Cups, 8.5 ft Cable
Features
Dual Switch Control
Standards
SAE J595 Class 1, CA T13, R65, R10
Mounting - Vehicle Lighting
Suction
Voltage - Vehicle Lighting
12 to 24V DC
Lighting Technology - Vehicle Lighting
LED
Housing Material
Aluminum
Flashes per Minute
Variable
Wide Range - Vehicle Lighting
Perimeter Light
Beam Angle - Vehicle Lighting
180 Degrees
Lens Color - Vehicle Lighting
Red, White
Wiring Connection - Vehicle Lighting
Lighter Plug
Number of Flash Patterns - Vehicle Lighting
69
Current Drawn
0.9 A
Number of Heads
1
Lens Material
Polycarbonate
Base Material
Aluminum
Number of Flash Patterns
69
Lamp Life
80,000 hr.
Lens Color
Clear, Red
Lighting Technology
LED
Electrical Connection
Plug
Mount Type
Suction
Current
0.9A

Description

Warning Light, Lens Color Clear, Red, Electrical Connection Plug, Lighting Technology LED, Operating Voltage 12-24V DC, Overall Length 7 3/4 in, Overall Height 2 1/4 in, Overall Depth 4 1/2 in, Number of Heads 1, Number of Flash Patterns 69, Standards SAE J595 Class 1, CA T13, R65, R10, Includes (2) L Brackets, (4) Suction Cups, 8.5 ft Cable, Mount Type Suction, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.