Zoro Homepage

WarningAnd Directional Light Stick, 3.5A

  • Mfr # MTS626MC-AW

  • Zoro # G410916479


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2-5/8 in
Maximum Operating Temperature
149 Degrees F
Standards
CA T13, CLASS I (SAE J595), R10
Overall Length
26-1/2 in
Overall Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS626MC-AW
Zoro #
G410916479
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-5/8 in
Overall Length
26-1/2 in
Overall Width
1-5/8 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Maximum Operating Temperature
149 Degrees F
Standards
CA T13, CLASS I (SAE J595), R10
Series
Mega Thin(TM)
Light Pattern
Flashing
Installation Type
Removable
IP Rating
IP67
Number of Heads
6
Lens Material
Polycarbonate
Housing Material
Aluminum
Current
3.5 A
Minimum Operating Temperature
-40 Degrees F
Features
Curved End Optics, Waterproof
Mount Type
Pipe
Light Type
Combination Warning and Directional Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Shape
Linear
Lighting Technology
LED
Light Color
Amber, White
Number of Flash Patterns
41
Mount Style
Surface
Includes
Mounting Bracket
Number of Bulbs
6
Compatible Vehicle Type
Electrical Connection
Deutsch Connectors
Wattage
50 W
Lens Color
Clear
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Base Material
Aluminum
SAE Class Rating
SAE J595 Class 1
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Amber/White, Wattage 50 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 26 1/2 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.