Zoro Homepage

WarningAnd Directional Light Stick, 3.5A

  • Mfr # MTS626MC-BW

  • Zoro # G110916472


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Current
3.5 A
Overall Length
26-1/2 in
Overall Height
2-5/8 in
Mount Type
Pipe
Number of Heads
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS626MC-BW
Zoro #
G110916472
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
26-1/2 in
Overall Height
2-5/8 in
Overall Width
1-5/8 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Current
3.5 A
Mount Type
Pipe
Number of Heads
6
Minimum Operating Temperature
-40 Degrees F
Light Pattern
Flashing
Standards
CA T13, CLASS I (SAE J595), R10
Housing Material
Aluminum
Series
Mega Thin(TM)
Installation Type
Removable
Maximum Operating Temperature
149 Degrees F
IP Rating
IP67
Features
Curved End Optics, Waterproof
Lens Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Color
Blue, White
Lighting Technology
LED
Light Type
Combination Warning and Directional Light
Shape
Linear
Includes
Mounting Bracket
Number of Bulbs
6
Number of Flash Patterns
41
Compatible Vehicle Type
Ambulances, ATVs, Boats, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
Electrical Connection
Deutsch Connectors
Mount Style
Surface
Lens Color
Clear
SAE Class Rating
SAE J595 Class 1
Wattage
50 W
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Base Material
Aluminum
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Blue/White, Wattage 50 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 26 1/2 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.