Zoro Homepage

WarningAnd Directional Light Stick, 3.5A

  • Mfr # MTS626MC-RW

  • Zoro # G810916482


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Current
3.5 A
Series
Mega Thin(TM)
Number of Heads
6
Overall Height
2-5/8 in
Overall Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS626MC-RW
Zoro #
G810916482
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-5/8 in
Overall Width
1-5/8 in
Overall Length
26-1/2 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Current
3.5 A
Series
Mega Thin(TM)
Number of Heads
6
Features
Curved End Optics, Waterproof
Housing Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Standards
CA T13, CLASS I (SAE J595), R10
Lens Material
Polycarbonate
Light Pattern
Flashing
Installation Type
Removable
Mount Type
Pipe
Maximum Operating Temperature
149 Degrees F
IP Rating
IP67
Light Type
Combination Warning and Directional Light
Shape
Linear
Lighting Technology
LED
Light Color
Red, White
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Number of Bulbs
6
Compatible Vehicle Type
Electrical Connection
Deutsch Connectors
Number of Flash Patterns
41
Includes
Mounting Bracket
Base Material
Aluminum
Lens Color
Clear
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
SAE Class Rating
SAE J595 Class 1
Wattage
50 W
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Red/White, Wattage 50 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 26 1/2 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.