Zoro Homepage

WarningAnd Directional Light Stick, 3.5A

  • Mfr # MTS626MC-RWBW

  • Zoro # G310916487


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Current
3.5 A
Minimum Operating Temperature
-40 Degrees F
Features
Curved End Optics, Waterproof
Housing Material
Aluminum
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS626MC-RWBW
Zoro #
G310916487
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
26-1/2 in
Overall Width
1-5/8 in
Overall Height
2-5/8 in
Overall Depth
1 5/8 in
Lead Length
16 ft

Details

Item
Warning and Directional Light Stick
Current
3.5 A
Minimum Operating Temperature
-40 Degrees F
Features
Curved End Optics, Waterproof
Housing Material
Aluminum
IP Rating
IP67
Mount Type
Pipe
Number of Heads
6
Lens Material
Polycarbonate
Series
Mega Thin(TM)
Installation Type
Removable
Light Pattern
Flashing
Standards
CA T13, CLASS I (SAE J595), R10
Maximum Operating Temperature
149 Degrees F
Shape
Linear
Lighting Technology
LED
Light Type
Combination Warning and Directional Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Includes
Mounting Bracket
Electrical Connection
Deutsch Connectors
Number of Bulbs
6
Compatible Vehicle Type
Light Color
Blue, Red, White
Number of Flash Patterns
41
Lens Color
Clear
SAE Class Rating
SAE J595 Class 1
Wattage
50 W
Base Material
Aluminum
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Blue/Red/White, Wattage 50 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 26 1/2 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.