Zoro Homepage

WarningAnd Directional Light Stick, 3.5A

  • Mfr # MTS626S-A

  • Zoro # G810916475


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Pipe
Maximum Operating Temperature
149 Degrees F
Features
Curved End Optics, Waterproof
Minimum Operating Temperature
-40 Degrees F
Overall Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS626S-A
Zoro #
G810916475
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1-5/8 in
Overall Height
2-5/8 in
Overall Length
26-1/2 in
Overall Depth
1 5/8 in
Lead Length
12 ft

Details

Item
Warning and Directional Light Stick
Mount Type
Pipe
Maximum Operating Temperature
149 Degrees F
Features
Curved End Optics, Waterproof
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Light Pattern
Flashing
Current
3.5 A
Number of Heads
6
Standards
CA T13, CLASS I (SAE J595), R10
Series
Mega Thin(TM)
Housing Material
Aluminum
Installation Type
Removable
Lens Material
Polycarbonate
Light Type
Combination Warning and Directional Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Lighting Technology
LED
Light Color
Amber
Shape
Linear
Mount Style
Surface
Electrical Connection
Deutsch Connectors
Compatible Vehicle Type
Number of Bulbs
6
Includes
Mounting Bracket
Number of Flash Patterns
41
Wattage
50 W
Lens Color
Clear
SAE Class Rating
SAE J595 Class 1
Base Material
Aluminum
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Amber, Wattage 50 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 26 1/2 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.