Zoro Homepage

WarningAnd Directional Light Stick, 3.5A

  • Mfr # MTS626S-RB

  • Zoro # G110916489


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Standards
CA T13, CLASS I (SAE J595), R10
Overall Height
2-5/8 in
Minimum Operating Temperature
-40 Degrees F
Number of Heads
6
Overall Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS626S-RB
Zoro #
G110916489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-5/8 in
Overall Width
1-5/8 in
Overall Length
26-1/2 in
Overall Depth
1 5/8 in
Lead Length
12 ft

Details

Item
Warning and Directional Light Stick
Standards
CA T13, CLASS I (SAE J595), R10
Minimum Operating Temperature
-40 Degrees F
Number of Heads
6
Maximum Operating Temperature
149 Degrees F
Housing Material
Aluminum
Light Pattern
Flashing
IP Rating
IP67
Lens Material
Polycarbonate
Features
Curved End Optics, Waterproof
Installation Type
Removable
Mount Type
Pipe
Series
Mega Thin(TM)
Current
3.5 A
Light Color
Blue, Red
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Shape
Linear
Light Type
Combination Warning and Directional Light
Mount Style
Surface
Compatible Vehicle Type
Number of Bulbs
6
Electrical Connection
Deutsch Connectors
Includes
Mounting Bracket
Number of Flash Patterns
41
Installation Location
Bumper, Grille, Hood, Rear, Roof, Side Mirror, Visor
Wattage
50 W
Base Material
Aluminum
Lens Color
Clear
SAE Class Rating
SAE J595 Class 1
Voltage
TRUE

Description

Warning and Directional Light Stick, Light Type Combination Warning and Directional Light, Light Color Blue/Red, Wattage 50 W, Lens Color Clear, Shape Linear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12 to 24V, Overall Length 26 1/2 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.