Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVFSD-6MC-GRRB
Zoro #
G3773423
UPC #
-
Country of Origin
United States
Dimensions
Length
55"
Height - Vehicle Lighting
1 11/32 in
Length - Vehicle Lighting
55 1/2 in
Details
Item
Windshield Mounted Light Bar
Color
Blue/Red
Features
Fits All Police and Special Service Sedans, Quick Disconnect, Then Connect Together, Minimized Light Flashback
Power Source
12V DC
Base Material
Polycarbonate
Lens Material
Polycarbonate
Current Drawn
6A
Mounting - Vehicle Lighting
Permanent
Number of Flash Patterns - Vehicle Lighting
12
Lens Color - Vehicle Lighting
Blue, Red
Housing Material
Polycarbonate
Number of Heads
1
Lens Design
Curve
Wiring Connection - Vehicle Lighting
Pigtail
Rating
SAE J595, CA T13, ECE R10
Beam Angle - Vehicle Lighting
180 Degrees
Voltage - Vehicle Lighting
12V DC
Wide Range - Vehicle Lighting
Perimeter Light
Lighting Technology - Vehicle Lighting
LED
Flashes per Minute
Variable
Description
Windshield Mounted Light Bar, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 55 1/2 in, Height - Vehicle Lighting 1 11/32 in, Lens Color - Vehicle Lighting Blue, Red, Number of Flash Patterns - Vehicle Lighting 12, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC, Beam Angle - Vehicle Lighting 180 Degrees , Flashes per Minute Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.